Shop All Butterfly Valves
Hayward Flow Control
Butterfly Valve, 3", PVC/EPDM, Lever Handle
Mfr # BYV11030A0EL000
Zoro # G9476765
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material PVC
- Pipe Size 3 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Product Information
- Brand Hayward Flow Control
- MFR # BYV11030A0EL000
- Zoro # G9476765
- UPC # 610377247108
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 6 in |
Lug Dia. | 3/4 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Liner Material | EPDM |
Standards | ISO 5211 |
Compliance | ASTM D1784 Cell Class 12454 |
Temp. Range | 32 Degrees to 140 Degrees F |
Disc Material | PVC |
Number of Bolt Holes | 4 |
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, Standards ISO 5211, ASTM D1784 Cell Class 12454
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18 in.L (20PL-CA11-0180-11D-11D)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 40 (0330034802)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL2)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3089)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Gear Operated (BYV11060A0EG000)
- HAYWARD FLOW CONTROL Butterfly Valve, 2", PVC/EPDM, Lever Handle (BYV11020A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 8", PVC/EPDM, Gear Operated (BYV11080A0EG000)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", CPVC/EPDM, Lever Handle (BYV22060A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", CPVC/FPM, Lever Handle (BYV22060A0VL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYV11060A0EL000)
- BONOMI Electric Actuated, Butterfly, 6", NSF, 110AC (EN501S-003-6)
- Hayward Flow Control Valves