Shop All Butterfly Valves
Hayward Flow Control
Butterfly Valve, 2", CPVC/FPM, Lever Handle
Mfr # BYV22020A0VL000
Zoro # G9476835
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material CPVC
- Pipe Size 2 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Product Information
- Brand Hayward Flow Control
- MFR # BYV22020A0VL000
- Zoro # G9476835
- UPC # 610377248617
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Lug Dia. | 3/4 in |
Bolt Circle Dia. | 4 3/4 in |
Details
Description
Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material FPM, Disc Material CPVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 3/4 in, Standards ISO 5211, ASTM D1784 Cell Class 23447
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM C x 2" FNPT Copper Adapter (903 2)
- ANVIL 3/4" x 3/4" x 1/4" FNPT Galvanized Reducing Tee (0311038608)
- JMF THREAD TEE 3/4""FPT LF (4507216)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYCS1060E1LGA)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/EPDM, Lever Handle (BYV11040A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 2-1/2", PVC/EPDM, Lever Handle (BYCS1025E1LGA)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Gear Operated (BYV11060A0EG000)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/FPM, Lever Handle (BYV11030A0VL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/PP/FPM, Lever Handle, 316-SS Lugs (BYV14040A0VLI00)
- CHICAGO VALVES AND CONTROLS 2", Butterfly Valve, Lug, Ductile Iron Body (55L2611020)
- Hayward Flow Control Valves