Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, FKM, 3 7/8"L, PVC
Mfr # BFA1010CFL
Zoro # G807963833
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Hole Size 1 7/8 in
- Gasket Material FKM
- Standards NSF/ANSI 372, NSF/ANSI 61
- Outside Connection Type Threaded
- Overall Length 3 7/8 in
Product Information
- Brand Hayward Flow Control
- MFR # BFA1010CFL
- Zoro # G807963833
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Required Hole Size | 1 7/8 in |
Overall Length | 3 7/8 in |
Outside Connection Size | 1 in |
Inside Connection Size | 1 in |
Details
Item | Bulkhead Fitting |
Gasket Material | FKM |
Standards | NSF/ANSI 372, NSF/ANSI 61 |
Outside Connection Type | Threaded |
Minimum Operating Temperature | 40 Degrees F |
Maximum Wall Thickness | 2 5/64 in |
Maximum Operating Pressure | 150 psi @ 70 Degrees F |
For Tank Shape | Curved, Flat |
Inside Connection Gender | Female |
Fitting Material | PVC |
Outside Connection Gender | Female |
Number of Bolt Holes | 0 |
Inside Connection Type | Socket |
Maximum Operating Temperature | 70 Degrees F |
Description
Bulkhead Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 1 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 70 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 in, Outside Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E80-AA83B)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322024460)
- RHEEM Element, 3000 W 277V (SP10875JL)
- NOVATTO Terra Cobblestone Natural Stone Vessel Sink and Oil Rubbed Bronze Drain (NOSV-TCORB)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", PVC/EPDM, Socket x Socket (BFA1040SES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PP/EPDM, FPT x FPT (BFAS3015TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/FPM, FPT x FPT (BFA1020TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", CPVC/EPDM, FPT x FPT (BFA2012TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, Socket x FPT (BFA1012CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/EPDM, FPT x FPT (BFAS1007TES)
- SPEARS 1/2" Bulkhead Fitting, FNPT x Socket (8171-005)
- Hayward Flow Control Bulkhead Tank Fittings