Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, EPDM, 3 7/8"L, CPVC
Mfr # BFA2007TEL
Zoro # G207963716
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Hole Size 1 5/8 in
- Gasket Material EPDM
- Standards NSF/ANSI 372, NSF/ANSI 61
- Maximum Wall Thickness 2 5/64 in
- Overall Length 3 7/8 in
Product Information
- Brand Hayward Flow Control
- MFR # BFA2007TEL
- Zoro # G207963716
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Required Hole Size | 1 5/8 in |
Overall Length | 3 7/8 in |
Outside Connection Size | 3/4 in |
Inside Connection Size | 3/4 in |
Details
Item | Bulkhead Fitting |
Gasket Material | EPDM |
Standards | NSF/ANSI 372, NSF/ANSI 61 |
Maximum Wall Thickness | 2 5/64 in |
Maximum Operating Pressure | 150 psi @ 70 Degrees F |
Maximum Operating Temperature | 70 Degrees F |
Inside Connection Type | Threaded |
Inside Connection Gender | Female |
Outside Connection Type | Threaded |
Outside Connection Gender | Female |
Fitting Material | CPVC |
Number of Bolt Holes | 0 |
Minimum Operating Temperature | 40 Degrees F |
For Tank Shape | Curved, Flat |
Description
Bulkhead Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 3/4 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 70 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3/4 in, Outside Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Gas Ball Valve Inline (8010301)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-346)
- PARKER Union Tee, Brass, Silver (164PLP-5/32)
- PARKER String Wound Filter Cartridge, 5 gpm, 150 Micron, 2-7/16" O.D., 10 in H, 6 PK (K6R10G)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, Socket x Socket (BFA1015SES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PP/FPM, FPT x FPT (BFAS3010TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, Socket x FPT (BFA1015CES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, Self-Aligning, 2", PVC/EPDM, FPT x FPT (SF10200T)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", CPVC/FPM, Socket x FPT (BFAS2005CFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/EPDM, FPT x FPT (BFA1005TES)
- BANJO Bulkhead Tank Fitting, EPDM, 6"L, Poly (TF400)
- Hayward Flow Control Fittings