Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, EPDM, 3 7/8"L, CPVC
Mfr # BFA2007CEL
Zoro # G307963715
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Hole Size 1 5/8 in
- Gasket Material EPDM
- Standards NSF/ANSI 372, NSF/ANSI 61
- Maximum Operating Pressure 150 psi @ 70 Degrees F
- For Tank Shape Curved, Flat
Product Information
- Brand Hayward Flow Control
- MFR # BFA2007CEL
- Zoro # G307963715
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Required Hole Size | 1 5/8 in |
Outside Connection Size | 3/4 in |
Overall Length | 3 7/8 in |
Inside Connection Size | 3/4 in |
Details
Item | Bulkhead Fitting |
Gasket Material | EPDM |
Standards | NSF/ANSI 372, NSF/ANSI 61 |
Maximum Operating Pressure | 150 psi @ 70 Degrees F |
For Tank Shape | Curved, Flat |
Inside Connection | 3/4 in Female Socket |
Maximum Operating Temperature | 70 Degrees F |
Minimum Operating Temperature | 40 Degrees F |
Inside Connection Gender | Female |
Fitting Body Material | CPVC |
Number of Bolt Holes | 0 |
Fitting Material | CPVC |
Inside Connection Type | Socket |
Outside Connection Gender | Female |
Maximum Wall Thickness | 2 5/64 in |
Outside Connection | 3/4 in Female Threaded |
Outside Connection Type | Threaded |
Description
Bulkhead Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 3/4 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 70 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3/4 in, Outside Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Barb PVC Ball Valve 3-Way (6902990)
- KOHLER Kit, Transfer Valve Hardware (1034757-BC)
- ANVIL ELBOW 90 1.25"" GALV (8700124301)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB46310BX)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", PVC/EPDM, Socket x FPT (BFAS1030CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/FPM, Socket x FPT (BFAS1010CFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, FPT x FPT (BFAS1020TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, Socket x FPT (BFA1012CES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/FPM, FPT x FPT (BFA1010TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/FPM, Socket x Socket (BFA1015SFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, Socket x FPT (BFA1015CES)
- Hayward Flow Control Bulkhead Tank Fittings