Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, 3", CPVC/FPM, Socket x FPT
Mfr # BFAS2030CFS
Zoro # G4071742
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 3 in
- Connection Type FNPT x Socket
- Required Hole Size 4-1/2"
- Gasket Material FPM
Product Information
- Brand Hayward Flow Control
- MFR # BFAS2030CFS
- Zoro # G4071742
- UPC # 610377137218
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 3 in |
Required Hole Size | 4-1/2" |
Length | 3 5/8 in |
Pipe Size (Fittings) | 3" |
Overall Length | 3-5/8" |
Pipe Size - Pipe Fitting | 3" |
Outside Connection Size | 3 in |
Inside Connection Size | 3 in |
Description
Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 3 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 190 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3 in, Outside Connection Type Socket, Overall Length 3 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3187)
- PLUMB SHOP BRASSCRAFT MP RND Sillcock Handle (480-046)
- DURAVIT Washbasin 27" Vero Air, w/Overflow+FaucetDeck+1 Faucet Hole Wh (2350700000)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size (437130BC)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", CPVC/EPDM, FPT x FPT (BFA2012TES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/FPM, Socket x FPT (BFAS1007CFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", CPVC/EPDM, Socket x FPT (BFA1060CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/FPM, Socket x FPT (BFAS1015CFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PP/EPDM, FPT x FPT (BFAS3007TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", PVC/EPDM, Socket x Socket (BFA1030SES)
- BANJO Bulkhead Tank Fitting, EPDM, 3 3/8"L, Poly (TF220)
- Hayward Flow Control Fittings