Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, 1-1/4", PVC/EPDM, FPT x FPT
Mfr # BFAS1012TES
Zoro # G4077884
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 1 1/4 in
- Connection Type FNPT x FNPT
- Required Hole Size 2-5/8"
- Gasket Material EPDM
Product Information
- Brand Hayward Flow Control
- MFR # BFAS1012TES
- Zoro # G4077884
- UPC # 610377136754
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 1/4 in |
Required Hole Size | 2-5/8" |
Length | 3 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 3" |
Pipe Size - Pipe Fitting | 1-1/4" |
Inside Connection Size | 1 1/4 in |
Outside Connection Size | 1 1/4 in |
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 1 1/4 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 1/4 in, Outside Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 34 C Tube Cap (W01860T)
- MILWAUKEE TOOL M18 2" Black Iron Press Ring (49-16-2655B)
- ASCO 8210G095 120/60 110/50 Vac (8210G095)
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Y Check Valve (515Y 1 1/2)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PP/EPDM, FPT x FPT (BFAS3010TES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/EPDM, FPT x FPT (BFAS1010TES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", PVC/FPM, Socket x FPT (BFAS1030CFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/FPM, FPT x FPT (BFA1007TFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", CPVC/FPM, Socket x FPT (BFAS2030CFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/EPDM, Socket x Socket (BFA1020SES)
- SPEARS Bulkhead Tank Fitting, 2 In, FNPT, CPVC (8172-020C)
- Hayward Flow Control Bulkhead Tank Fittings