Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 3/4", CPVC/FPM, Full Port, S/T
Mfr # TBH2075ASTV0000
Zoro # G6321609
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material CPVC
- Body Style True Union
- Tube Size 3/4"
- Body Seal Material FPM
Product Information
- Brand Hayward Flow Control
- MFR # TBH2075ASTV0000
- Zoro # G6321609
- UPC # 610377350655
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 7.17 in |
Handle Height | 2.98 in |
Handle Length | 3.5 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Ball Opening Size | 0.72 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 30-130Psi 94-138V-Ac Solenoid Valve (NVFR3310)
- LEGEND VALVE 3/4" PEX X 1" MNPT ADAPTER (460-759NL)
- SLOAN Solis Hy1005A Hyd Vlv Repair Kit (Conc Solis) (3318026)
- VIEGA Tee (79795)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/EPDM, Full Port, S/T (TBH2075ASTE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/FPM, Full Port, S/T (TBH1150ASTV0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0SV0000)
- HAYWARD FLOW CONTROL True Union, Proportional, 3" Threaded, CPVC/FPM (CVH2300A0TV0A00)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1 1/2 (EAUTBH115STE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1", CPVC/FPM, Full Port, Drilled, S/T, Vented (TBH2100ASTV0Z00)
- BASIKS Ball Valve, Manual, CPVC, 2", FKM, Threaded (BT645-200VT-CP)
- Hayward Flow Control Ball Valves