Shop All Electrically Actuated Ball Valves
Hayward Flow Control
Ball Valve, Actuated, Electric, On/Off, 3/4", CPVC/EPDM, 24-265VAC/VDC, S/T
Mfr # ECPTBH207STE
Zoro # G9467138
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Ambient Temperature - Maximum 190 Degrees F
- Connection Gender - Side 2 Female
- Actuator Enclosure Material Glass-Filled Polypropylene
- 3-A Standard Compliance Not Rated
- Included Mounting ISO 5211 Actuator Mounting Pad
Product Information
- Brand Hayward Flow Control
- MFR # ECPTBH207STE
- Zoro # G9467138
- UPC # 610377357760
- Country of Origin Multiple
- Category Electrically Actuated Ball Valves
Dimensions
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material CPVC, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FPM, Voltage 24 to 265V AC/DC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction Three-Piece, Actuator Features Heater, Manual Override, Position Indicator, Status Indicator Lights, Thermal Overload Protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Mounting Frame, Surface, 24 In.L, 24 In.W (QSF2424)
- BELIMO Retrofit Screws, for Ccv Valve s (ZG-M4)
- ROBINAIR Refrigerant RRR Machine, For Mfr. R-134A (34998)
- BROAN Roof Cap Convert Duct (634)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH110STE)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH120STV)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH115STV)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1/2", PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1050ASTV0Z00)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH120STE)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", CPVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH220STE)
- BELIMO Ball Valve 1/2" .46Cv 3-Way (B308)
- Hayward Flow Control Electrically Actuated Ball Valves