Shop All Electrically Actuated Ball Valves
Hayward Flow Control
Ball Valve, Actuated, Electric, On/Off, 1/2", CPVC/FPM, 24-265VAC/VDC, S/T
Mfr # ECPTBH205STV
Zoro # G9467129
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Maximum Torque 359 in-lb
- Included Mounting ISO 5211 Actuator Mounting Pad
- Connection Type - Side 2 True-Union Socket/True-Union NPT
- Standards ANSI 372, ASTM D1784
- NEMA Enclosure Rating 4, 4X
Product Information
- Brand Hayward Flow Control
- MFR # ECPTBH205STV
- Zoro # G9467129
- UPC # 610377357814
- Country of Origin Multiple
- Category Electrically Actuated Ball Valves
Dimensions
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material CPVC, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FPM, Voltage 24 to 265V AC/DC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction Three-Piece, Actuator Features Heater, Manual Override, Position Indicator, Status Indicator Lights, Thermal Overload Protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Air Circulator 12" 115VAC (78985)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 5/16 In (5JLP3)
- ALL-FILTERS 24X30X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (24301.10 4PK)
- IPOWER 6 inch 304 Stainless Steel Round Extractor Wall External Cover (GLVENT6SS304BULLNOSE)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH115STE)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", CPVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH220STE)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1/2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH105STE)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH120STV)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1/2", PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1050ASTV0Z00)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH120STE)
- SIEMENS Ball Valve, 2-Way, 3/4 in. NPT (599-10311S)
- Hayward Flow Control Electrically Actuated Ball Valves