Shop All Pressure Reducing Valves
Hayward Flow Control
Back Pressure Valve, 3/8", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT
Mfr # PBV1037TPE1
Zoro # G9886208
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Inlet Size 3/8"
- Port Size 3/8" x 3/8"
- Connection Type FNPT
- Body Material PVC
Product Information
- Brand Hayward Flow Control
- MFR # PBV1037TPE1
- Zoro # G9886208
- UPC # 610377303002
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/8" |
Inlet Size | 3/8" |
Port Size | 3/8" x 3/8" |
Length | 2.35" |
Height | 3.55" |
Details
Connection Type | FNPT |
Body Material | PVC |
Max. Pressure | 250 psi |
Max. Temp. | 70 Degrees F |
Item | Pressure Reducing Control Valve |
Valve Type | Pressure Reducing |
Nut Material | Stainless Steel |
Cover Material | Noryl(TM) |
Operating Pressure | 250 psi |
Pressure Adjustment Range | 10 to 150 psi |
Elastomer Material | EPDM |
Application | Chemical Dosing, Transfer and Processing, Chlorination Systems |
Max. Intermittent Flow Rate | 3.5 gpm |
Spring Material | Zinc Plated |
Max. Continuous Flow Rate | 11 gpm |
Max. Fluid Temp. | 140 Degrees F |
Max. Continous Flow Rate | 11 gpm |
Description
Pressure Reducing Control Valve, Valve Type Pressure Reducing, Pipe Size 3/8 in, Connection Type Threaded, Operating Pressure 250 psi, Max. Continuous Flow Rate 11 gpm, Max. Intermittent Flow Rate 3.5 gpm, Port Size 3/8 in x 3/8 in, Max. Fluid Temp. 140 Degrees F, Body Material PVC, Cover Material Noryl(TM), Elastomer Material EPDM, Nut Material Stainless Steel, Spring Material Zinc Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- KOHLER Hanger Kit (1224196)
- THRIFCO PLUMBING 7 Inch 4 In 1 Diverter Spout, Oil Rubbed Bronze (4405875)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 225 psi (89A2A1M2K1-225)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1150TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1025TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV3100TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1075TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1050TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV5075TPE1)
- ZURN Water Pressure Reducing Valve (212-500XLFC)
- Hayward Flow Control Valves