Shop All Valve Actuators
Hayward Flow Control
Actuator Only, Electric, 140 in.-lb., On/Off, 115VAC, Terminal Block
Mfr # EAU29
Zoro # G4451894
original price:
$575.99
4% off
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Signal Type On-Off
- Torque 120 in-lb
- Cycle Time 2.5 sec
- Ambient Temp. Range 40 Degrees to 140 Degrees F
Product Information
- Brand Hayward Flow Control
- MFR # EAU29
- Zoro # G4451894
- UPC # 610377154314
- Country of Origin United States
- Category Valve Actuators
Dimensions
Width | 5 in |
Depth | 5 in |
Height | 7 in |
Overall Height | 6 1/2 in |
Stroke Length | Not Rated |
Overall Depth | 4 1/8 in |
Overall Width | 4 7/8 in |
Description
Electric Ball Valve Actuator, Application Not Applicable, Auxiliary Contact Form SPDT, Compatible Brand Hayward, Compatible Close-Off Pressure Not Applicable, Compatible Series LA90, TB, TBH, TN, Compatible Valve Action Not Applicable, Compatible Valve Body Pattern Two-Way, Control Signal On/Off, Cycle Time 2.5 sec, Electrical Connection Type Terminal Block, Electrical Lead Length Not Applicable, Frequency 60 Hz, Housing Material Plastic, Includes Electrical Leads Electrical Leads Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (201-G8AE35-317XKAB)
- JR PRODUCTS PLASTIC STRAINER W/THREADED BASKET, WHITE (95015)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size 5 PK (6AZA9)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 ss replacement screen)
- IAI 2000MM LINEAR SERVO MOTORS AND ACTUATOR (ISDA-LX-A-400-20-2000-T1-X20-SP)
- BRAEBURN 5390 Remote Indoor Sensor For (5390)
- GOODMAN 0121R00053Pdgs Control Cover, (0121R00053)
- HONEYWELL THERMAL SOLUTIONS M9484F1023 24V Reverse (M9484F1023)
- JOHNSON CONTROLS Elec Act, 70 in.-lb., Proportional, 24VAC (VA9208-GGC-3)
- HONEYWELL Q313U3000 35" Long Universal (Q313U3000)
- HONEYWELL Q4100C9054 Silicon Carbide (Q4100C9054)
- Hayward Flow Control Valve Actuators