Shop All Ball Valves
Hayward Flow Control
Actuated Ball Valve, Tube Size 1", PTFE
Mfr # EATBH110STE
Zoro # G406626245
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection Type Socket x Thread
- Pipe Size 1 in
- Body Style 2-way
- Tube Size 1 in
Product Information
- Brand Hayward Flow Control
- MFR # EATBH110STE
- Zoro # G406626245
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 in |
Tube Size | 1 in |
Overall Length | 5.34 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Three-Piece, Actuator Features Thermal Overload Protection, Connection Gender - Side 1 Female, Connection Type - Side 1 True-Union Socket/True-Union NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/4 I.D., 50 ft., Yellow, Flexible (AAG00017)
- ROTHENBERGER Tube Cutter, 1/8"-2-5/8" O.D. (70030)
- ANVIL 1" Malleable Iron Wye Class 150 (0310067004)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (2L2155T-000)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW2075ST)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0SV0000)
- HAYWARD FLOW CONTROL True Union, Proportional, 3" Threaded, CPVC/FPM (CVH2300A0TV0A00)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", PVC/FPM, Socket (TBB1030SPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/EPDM, Full Port, S/T (TBH2150ASTE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, S/T (TBB2020CPEG)
- THRIFCO PLUMBING 3/4 Inch IPS Full Port Brass Ball Valve (6416033)
- Hayward Flow Control Valves