Shop All Ball Valves
Hayward Flow Control
2" Socket CPVC Ball Valve Inline True Union
Mfr # TB2200STE
Zoro # G2778632
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Body Material CPVC
- Body Style Inline True Union
- Ball Valve Product Group Manual
- Stem Material CPVC
Product Information
- Brand Hayward Flow Control
- MFR # TB2200STE
- Zoro # G2778632
- UPC # 610377327893
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 8 in |
Description
Ball Valve, Body Material CPVC, Ball Material CPVC, Handle Type Tee, Seal Material EPDM, Seat Material PTFE, Stem Material CPVC, Stem Type Blowout Proof
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY DRAIN PVC Threaded 2"OUTLT S-AG/LAG/DG/LT38&S-AG/LAG/DG/LT/TIF/LTIF65 Series (S_50)
- PARKER Brass Reducing Bushing, MNPT, 1/2" x 1/8" Pipe Size (VS209P-8-2)
- KOHLER Assembly, Slide (1140860-VF)
- ZORO SELECT Hex Bushing, Brass, 3 x 1 1/2 in, NPT (ZUSA-PF-10256)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EATBH120STE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", CPVC/FPM, Full Port, S/T (TBH2125ASTV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/FPM, S/T (TBB1010CPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/FPM, Full Port, S/T (TBH1100ASTV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, S/T (TBB1020CPEG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, Full Port, S/T (TBH1075ASTE0000)
- JOMAR VALVE Ball Valve, 1/2" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- Hayward Flow Control Valves