Shop All Y & Basket Strainers
Hayward Flow Control
1-1/4", Socket/Threaded, CPVC, Basket Strainer, 150 psi
Mfr # DB2125ST18
Zoro # G6556383
product price: $4,604.99
/ea
Free Shipping & Returns
$4,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Connection Type Socket/Threaded
- Screen Material CPVC
- Housing Material CPVC
- Max. Pressure 150 psi
Product Information
- Brand Hayward Flow Control
- MFR # DB2125ST18
- Zoro # G6556383
- UPC # 610377110334
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/4" |
Height | 15-1/2" |
Screen Size | 1/8" |
Length | 35 1/4 in |
Connection Size | 1 1/4 in |
Perforated Screen Size | 0.1250 in |
Details
Item | Basket Strainer |
Connection Type | Socket/Threaded |
Screen Material | CPVC |
Housing Material | CPVC |
Max. Pressure | 150 psi |
Screen Area | 86.44" |
Gasket Material | FPM |
Mesh | 1/8" |
Application | Aquaculture, Aquarium and Zoo Service, Chemical Processing, Food and Beverage, Marine and Corrosive Environments, Metal Finishing and Plating, Pharmaceutical, Pulp and Paper Landfill Service, Swimming Pools and Water Parks, Water and Wastewater Treatment |
Cover Type | Hand Removable |
Strainer Style | Dual |
Maximum Pressure | 150 psi |
For Use With | Water |
Maximum Temperature | 70 Degrees F |
Includes Screen | Yes |
Maximum Pressure at 100 deg F | 130 psi |
Series | DB |
Strainer Type | Perforated |
Description
Basket Strainer, Connection Size 1 1/4 in, Screen Material CPVC, Maximum Temperature 70 Degrees F, Cover Type Hand Removable, Height 15 1/2 in, Maximum Pressure at 100 deg F 130 psi, Strainer Style Dual, Housing Material CPVC, Connection Type Socket, Threaded, Maximum Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN 2-1/8" L x 6 3/4 in H, Chrome-Plated Brass, Drain (S-3470)
- OASIS Point of Use Water Cooler, Cook N' Cold, , White (POUD1SK WHI)
- SLOAN Washer Set Repair Kit, Flushometers (A56AA)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Globe Valve, FNPT (386TE020)
- HAYWARD FLOW CONTROL 2", PVC, Screen (YSX1020022)
- HAYWARD FLOW CONTROL 4", Threaded, PVC, Simplex Strainer, 150 psi (SB1400TE18)
- HAYWARD FLOW CONTROL 1-1/4", Threaded, PVC, Y Strainer, 150 psi (YS10125TU)
- HAYWARD FLOW CONTROL 2", socket, Clear PVC, Y Strainer, 150 psi (YS00200S)
- HAYWARD FLOW CONTROL 1-1/2", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1150STE18)
- HAYWARD FLOW CONTROL 3", socket, CPVC, Y Strainer, 150 psi (YS20300S)
- HAYWARD FLOW CONTROL 2", socket, PVC, Y Strainer, 150 psi (YS10200S)
- Hayward Flow Control Y & Basket Strainers