Shop All Food Grade Lubricants
Haynes
91 500 Plus 12 oz. Synthetic Food-Grade Lubricating Grease
Mfr # 401H91
Zoro # G611594384
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Haynes
- MFR # 401H91
- Zoro # G611594384
- Country of Origin United States
- Category Food Grade Lubricants
Description
Keep your equipment operating smoothly by using this Haynes 91 500 Plus 12 oz. synthetic food-grade lubricating grease. Designed to guard against metal-to-metal contact that can result in costly damage to machinery in high temperature / high load bearing applications this item is perfect for busy restaurants bars bakeries hotels banquet hall kitchens and large scale food production facilities. Simply apply it evenly to all moving parts of your equipment to keep them well lubricated which will prolong their service life and reduce service calls.Designed specifically to reduce any friction or wear in your high-speed bearings this synthetic lubricant features a high drop point of 500 degrees Fahrenheit to help extend lubrication intervals and improve lubrication performance. It's also resistant to water washout steam chemical attacks and other contaminants. Plus its food grade formula is made with FDA-approved ingredients that are kosher and halal certified not to mention registered H-1! This lubricant is stored in a 12 oz. cartridge for convenient application. Designed to keep your equipment running at peak performance this lubricant is just what you need.Overall Dimensions:Capacity: 12 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Coupling Cover, 5016COV (5016COV)
- NTN Insert Ball Bearing, 2-7/16" Bore Dia. (SUC212-39FG1)
- PRIMEFIT 3/8" x 50Ft PVC Air Hose (PVC380503)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/4-XB)
- SUPER LUBE 30 lb Di-Electric Grease Pail Translucent White (91030)
- LUBRIPLATE Pgo Fgl-320, 4/1 Gal Jugs, H-1/Food Grade, Synthetic Polyalkylene Glycol Iso-320 Gear Fluid (L0812-057)
- SPRAYON Dry Lubricant, General Purpose, H1 Food Grade, 13.25 oz Aerosol Can (S00211000)
- LUBRIPLATE Fgl-2, 35 Lb Pail, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-035)
- KRYTOX 0.5 kg Anti-Corrosion Grease Jar White (GPL-226)
- LUBRIPLATE Sfgo Ultra 32, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-32 (L0915-060)
- ALLPOINTS 10 Oz Lu 210 Food Grade Silicone Lubricant (721309)
- Haynes Food Grade Lubricants