Shop All Lubricants
Haynes
101 1 Gallon Sanitary Silicone Lubricant Oil
Mfr # 401H101
Zoro # G411634921
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Haynes
- MFR # 401H101
- Zoro # G411634921
- Country of Origin United States
- Category Lubricants
Description
Keep your equipment operating smoothly by using this Haynes 101 1 gallon sanitary silicone lubricant spray. Designed to guard against metal-to-metal contact that can result in costly damage to machinery this item is perfect for busy restaurants bars bakeries hotels banquet hall kitchens and large scale food packaging and processing facilities. Simply apply it evenly to all moving parts of your equipment to keep them well lubricated which will prolong their service life and reduce service call frequency!Bound to minimize downtime spent on maintenance this lubricant features a high percentage of silicone for optimal use. Additionally it can be used as a release agent on plastic/rubber mold equipment or anti-rust film on equipment. Plus its food grade formula is made with FDA-approved ingredients that are kosher and halal certified not to mention registered H-1! This lubricant is stored in a 1 gallon pour container for added convenience. Designed to keep your equipment running at peak performance this lubricant is just what you need.Overall Dimensions:Capacity: 1 gallons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 Od, Trb Metric Assembly <4 Od (32207)
- TOMPKINS Hydraulic Fitting-Steel04MP-04FPX (1404-04-04)
- TB WOODS G-Flex Grid Coupling, Hub, 1090T x 2" (1090T2)
- MILTON Female GStyle Plug, 3/8"NPT (1820)
- HAYNES Haynes 87 100-4 oz Lubri Film Tubes (87)
- HAYNES 1oz Silicone Grease Tube, 500 per Box (104)
- HAYNES 88 CIP-Film 4 oz. Low Temperature Lubricating Grease (999H88)
- HAYNES Haynes 70S 1-12 oz Lubri Film Cartridge Cartridge (70S)
- HAYNES Haynes 60 6-11.25 oz Lubri Film Spray Cans Per Carton (60)
- HAYNES Haynes 50 6-9 oz Spray Vans Per Carton (50)
- ZEP Lubricant, Wet Film, Pail, 5 gal. (153735)
- Haynes Lubricants