Shop All Lubricants
Haynes
1000 4 oz. Synthetic Lubricating Silicone Grease, 12PK
Mfr # 401H1000
Zoro # G311594370
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Haynes
- MFR # 401H1000
- Zoro # G311594370
- Country of Origin United States
- Category Lubricants
Description
Keep your equipment operating smoothly by using this Haynes 1000 4 oz. synthetic lubricating silicone grease. Designed to lubricate food service equipment parts that may come into incidental contact with food this item is perfect for busy restaurants bars bakeries hotels or even banquet hall kitchens. Formulated specially to help prevent valves and o-rings from stocking in both low and high temperature environments. Simply apply it evenly to all moving parts of your equipment to keep them well lubricated which will prolong their service life and reduce service call frequency!Bound to minimize downtime spent on maintenance this lubricant features a high percentage of silicone for optimal use. Additionally it can be used in high vacuum or pressure systems and on EPDM seals and it is resistant to many chemicals as well as completely inert. Plus its food grade formula is made with FDA-approved ingredients that are kosher and halal certified not to mention registered H-1! This lubricant is also stored in a handy squeeze bottle with a convenient twist cap for efficient application. Designed to keep your equipment running at peak performance this lubricant is just what you need.Overall Dimensions:Capacity: 4 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 680.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVU7)
- AEROQUIP Hose, Hydraulic (FC300-04-25)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20)
- WESTWARD Grease Fitting, 65 Deg., Stl, 49/64" L, PK10 (52NZ80)
- HAYNES Haynes 60 6-11.25 oz Lubri Film Spray Cans Per Carton (60)
- HAYNES 1oz Silicone Grease Tube, 500 per Box (104)
- HAYNES Haynes 70S 1-12 oz Lubri Film Cartridge Cartridge (70S)
- HAYNES Haynes 87 100-4 oz Lubri Film Tubes (87)
- HAYNES 88 CIP-Film 4 oz. Low Temperature Lubricating Grease (999H88)
- HAYNES Haynes 50 6-9 oz Spray Vans Per Carton (50)
- SLIP PLATE Dry Lubricant, General Purpose, 1 Gal Can, Black (SLIP1-4X1G)
- Haynes Lubricants