Shop All Certificates & Awards
Hayes
Preschool Progress Report, Ages 4-5, PK60
Mfr # PRC2
Zoro # G1427722
product price: $28.19
/pk 60, $0.47/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4-5 Years
- Recommended Grade Grade PK-K
- Material Paper
- Includes 60 reports
Product Information
- Brand Hayes
- MFR # PRC2
- Zoro # G1427722
- UPC # 194629059331
- Country of Origin China
- Category Certificates & Awards
Details
Color | Multi |
Recommended Age | 4-5 Years |
Recommended Grade | Grade PK-K |
Material | Paper |
Includes | 60 reports |
Description
Preschool Progress Reports designed for 4 and 5 years olds provide a detailed listing of achievements in various curriculum areas. Colorful, easy-to-read Hayes reports help parents appreciate the progress their children have made. Areas include self-reliance skills, practical skills, social and emotional skills, work habits, listening and speaking skills, fine motor skills, gross motor skills, reading and math readiness and music, art, science, and social studies readiness skills. Reports are 2 sided, full-color tri-fold sheets. Closed report measures 5" x 8". Each pack includes 10 reports. Sold as 6 packs for a total of 60 reports.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, Bright Red, PK10, Size: Legal (19082)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 5/41)
- ZORO SELECT 8" x 8" Open Poly Bags, 2 mil, Clear (5DGV8)
- COLEMAN Propane Stove Singl Burn (2000020931)
- HAYES Certificate ofPerfect Attendance, PK5 (VA513-5)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90 (VA701)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Color: Multi (VA601)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Color: Multi (VA503)
- HAYES Blank 2" Gold Certificate Seals, 50 Per Pack, PK6 (VA313)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Recommended Age: 5-6 Years (VA703)
- HAYES Preschool Progress Report, Two Year Olds, PK60 (PRC0)
- Hayes Certificates & Awards