Shop All Certificates & Awards
Hayes
Kindergarten Diploma, 8.5in x 11in, PK90, Recommended Age: 5-6 Years
Mfr # VA703
Zoro # G2876897
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 90 certificates
- Recommended Age 5-6 Years
- Recommended Grade Grade K
Product Information
- Brand Hayes
- MFR # VA703
- Zoro # G2876897
- UPC # 194629028351
- Country of Origin China
- Category Certificates & Awards
Details
Color | Multi |
Includes | 90 certificates |
Recommended Age | 5-6 Years |
Recommended Grade | Grade K |
Description
Kindergarten Diplomas award students for completing kindergarten. These Hayes diplomas have a fun yellow primary themed border. They are printed in full color on high quality paper. Great to give out at graduations, end of the school year parties, and award ceremonies. The diplomas will become a keepsake for years to come. These student diplomas can be personalized with the student's name, school's name, and the date of graduation. The certificates can be handwritten or printed by using a downloadable template. Measures 8.5" x 11". Each pack includes 30 diplomas. Sold as 3 packs for a total of 90 diplomas.
Diploma reads: This certifies that _____ has completed the Kindergarten course of study and is therefore entitled to this Kindergarten Diploma. Given at _____ this _____ day of _____ year of _____.
Diploma reads: This certifies that _____ has completed the Kindergarten course of study and is therefore entitled to this Kindergarten Diploma. Given at _____ this _____ day of _____ year of _____.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Stamp Pad, Dual Color, Blue/Red (038859)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM65)
- OFFICEMATE 12-7/8"x15-7/8" Magnetic Dry Erase Board, Gray (29202)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Black (P5430BK)
- HAYES High Honor Roll Certificate, PK90 (VA586)
- HAYES Honor Roll Certificate, PK5 (VA612-5)
- HAYES Preschool Progress Report, Two Year Olds, PK60 (PRC0)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90 (VA701)
- HAYES Certificate ofPerfect Attendance, PK5 (VA513-5)
- GREAT PAPERS Foil Certificate, Gold Twinkle, PK50 (038963)
- Hayes Certificates & Awards