Shop All Arts & Crafts
Hayes
Hardcover Blank Book, Landscape 8in x 6in, 28 Pages, PK12
Mfr # BK400
Zoro # G6644435
product price: $39.89
/pk 12, $3.32/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 12 Blank Books
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Product Information
- Brand Hayes
- MFR # BK400
- Zoro # G6644435
- UPC # 194629039722
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Includes | 12 Blank Books |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Write and illustrate your own book, document a special event or create a journal! Hardcover blank books are perfect for budding authors and illustrators. Bright white paper is ideal for crayons, markers, pencils and other art materials. Plain, matte cover is ready for illustrations and personalization. Blank books are great to keep in the classroom for quick and fun activities! They are also great for using as a drawing book because the hard cover will keep the pictures safe from getting bent! Book contains 28 pages (14 two-sided sheets). Measures 8" wide x 6" high. Pack of 12 books.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1", Fluorescent Pink, 500/Roll (DL611K)
- PARTNERS BRAND CD Mailers, 5 5/8" x 5" x 7/16", White, 50/Bundle (MLRCD)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., White/Black (TZe315)
- ZORO SELECT Industrial Marker, Jumbo Tip, Orange Color Family, Ink (19N837)
- HAYES Hardcover Blank Book 8x6 Landscape, PK24 (BK424)
- HAYES Hardcover Blank Book 6x8 Portrait, PK24 (BK224)
- HAYES Hardcover Blank Book 8.5x11 Portrait, PK24 (BK124)
- HAYES Hardcover Blank Book 11x8.5 Landscape, PK24 (BK324)
- MAYCO Mayco Elements Chunkies Non-Toxic Ceramic Glaze; 1 Pint; Gold Mine (407325)
- CRAYOLA Metallic Markers, PK24 (BIN588628)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- Hayes