Shop All Arts & Crafts
Hayes
Hardcover Blank Book 8x6 Landscape, PK24
Mfr # BK424
Zoro # G9275868
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Type Notebook
- Features Hard Cover
- Basis Weight 80 lbs
- Sheet Type Plain
Product Information
- Brand Hayes
- MFR # BK424
- Zoro # G9275868
- UPC # 734675254245
- Country of Origin China
- Category Arts & Crafts
Dimensions
Sheet Size | 6 in x 8 in |
Details
Item | 6"x8" Landscape-oriented Blank Book |
Color | Bright White |
Type | Notebook |
Features | Hard Cover |
Basis Weight | 80 lbs |
Sheet Type | Plain |
Number of Sheets | 14 |
Cover Finish | Matte |
Number of Pages | 28 |
Description
These Hardcover Blank Books are great for a variety of projects. They can be used as a journal, to create a book, or even to illustrate in. The books can be kept in classrooms and at home to create spur of the moment activities! This book is landscape style, 8" x 6", and come in a set of 24 books.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for WN-1500H (RK-59H-WN-1500H)
- QUARTET Dry Erase Board, Easel Mounted, 39"x27" (EU500E)
- PENTEL Pentel PENBLN77ADZ Energel Liquid Steel Tip Gel Pens; Black (PENBLN77ADZ)
- DYMO Label, Shpg/Pc Pstg, We, 220Rl Pk (DYM30323)
- HAYES Hardcover Blank Book 8.5x11 Portrait, PK24 (BK124)
- HAYES Hardcover Blank Book 11x8.5 Landscape, PK24 (BK324)
- HAYES Hardcover Blank Book, Landscape 8in x 6in, 28 Pages, PK12 (BK400)
- HAYES Hardcover Blank Book 6x8 Portrait, PK24 (BK224)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- CREATIVE TEACHING PRESS Emoji Fun Reward Stickers, PK450 (4143)
- CRAYOLA Twistables Mini Crayons, 24 Assorted Colors (52-9824)
- Hayes