Shop All Arts & Crafts
Hayes
Hardcover Blank Book 8.5x11 Portrait, PK24
Mfr # BK124
Zoro # G9275825
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Features Hard Cover
- Type Notebook
- Basis Weight 80 lbs
- Sheet Standard Letter
Product Information
- Brand Hayes
- MFR # BK124
- Zoro # G9275825
- UPC # 734675251244
- Country of Origin China
- Category Arts & Crafts
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Details
Item | Portrait Letter-size Blank Book |
Color | Bright White |
Features | Hard Cover |
Type | Notebook |
Basis Weight | 80 lbs |
Sheet Standard | Letter |
Sheet Type | Plain |
Number of Pages | 28 |
Number of Sheets | 14 |
Cover Finish | Matte |
Description
Hardcover Blank Books are fun to use! You can illustrate and write your own books with them, use it as a journal, or document a special event! They are great to keep in the classroom and at home for fun and easy activities! These books are portrait style and come in a set of 24.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, Gold, 20x14-1/4 In., PK50 (5VFV5)
- ASHLEY PRODUCTIONS Hardcover Blank Book Primary Lined, 6in x 8in Portrait, White, PK12 (10701)
- NINJATEK Armadillo Water 1.75Mm .5Kg (3DAR0817505)
- ARMOR SHIELD Stretch Wrap Film 20" x 4500 ft., VCI Style, Blue (PVCISF100GB204500)
- HAYES Hardcover Blank Book 11x8.5 Landscape, PK24 (BK324)
- HAYES Hardcover Blank Book, Landscape 8in x 6in, 28 Pages, PK12 (BK400)
- HAYES Hardcover Blank Book 6x8 Portrait, PK24 (BK224)
- HAYES Hardcover Blank Book 8x6 Landscape, PK24 (BK424)
- EXCEL BLADES Razor Pull Saw Blade, 1 1/2 in. Depth (30470IND)
- C.H. HANSON STAMP SET 9PC HANSON1/8"" (20683)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, Black PK (SAN2107615)
- Hayes