Shop All Drinking Fountains
Haws
Wall Mounted Fountain
Mfr # 1152
Zoro # G2638437
original price:
$437.99
10% off
new price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type In-Wall
- ADA Compliant Yes
- Material Stainless Steel
- Color Stainless Steel
- Operation Push Bar Fountain
Product Information
- Brand Haws
- MFR # 1152
- Zoro # G2638437
- UPC # 611970317878
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Overall Width | 13 1/2 in |
Basin Depth | 9 7/8 in |
Manufacturer Warranty Length | 1 yr |
Mounting Hole Diameter | 3/8 in |
Drain Outside Diameter | 1 1/4 in |
Overall Depth | 9 7/8 in |
Basin Width | 9 7/8 in |
Inlet Pipe Size | 1/4 in |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Push Button on Bubbler, Includes Water Filter No, ADA Compliant Yes, Housing Color Gray, Overall Depth 9 7/8 in, Overall Width 13 1/2 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Non-Refrigerated, Vandal Resistant No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- LIQUID FIRE 1 Gal. Drain Opener (LFG4)
- PARKER TRIPLE-LOK SWIVEL - ORB (8 F65OX-S)
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (033552-003)
- GLOBAL INDUSTRIAL Outdoor Bi-Level Pedestal Drinking Fountain, ADA, Rotocast Stone Finish (603604)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLPV-NF)
- Haws Drinking Fountains