Shop All Drinking Fountains
Haws
Wall Mount, Yes ADA, Drinking Fountain
Mfr # 1107L
Zoro # G2638489
original price:
$1,410.82
17% off
new price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Material 304 Stainless steel
Product Information
- Brand Haws
- MFR # 1107L
- Zoro # G2638489
- UPC # 611970315904
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Material | 304 Stainless steel |
Item | Drinking Fountain |
Description
Drinking Fountain,Wall Mounted,ADA,14gal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK End Cross, Ductile Iron, 2 in, Grooved (0390023943)
- JOHNS MANVILLE 2-1/4" Max. O.D. PVC Insulated Fitting Cover (32765)
- ZORO SELECT Low Lead Brass Coupling, 1/4" Pipe Size (706303-04)
- CHEMTROL Ball Valve, 1-1/2" Pipe, 2-Way Body (NL94T5C)
- HAWS Wall Mounted Fountain (1152)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- H2O TO GO Bottle Filler, H 19.1 in, W 18.2 in (BF11)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EHWM214C)
- HALSEY TAYLOR HydroBoost Water Refilling Station, Stainless (HTHB-HAC8SS-NF)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Stainless Steel (761223)
- Haws Drinking Fountains