Shop All Combination Units
Haws
Shower and Eyewash Station
Mfr # 8330
Zoro # G8531257
Free Shipping & Returns
$2,901.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 95 1/4 in
- Color Green/Yellow
- Mount Type Floor
- Environment General Purpose
- Pipe Material Stainless Steel
Product Information
- Brand Haws
- MFR # 8330
- Zoro # G8531257
- UPC # 611970353210
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 95 1/4 in |
Shower Spray Head Diameter | 10 1/2 in |
Head Dia. | 10 1/2 in |
Depth | 29 7/16 in |
Bowl Diameter | 11 in |
Inlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 3/8 in |
Outlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes 11 in (27.9 cm) Round Bowl, AXION MSR Hydrodynamic Design Showerhead, AXION(R) MSR Eye/Face Wash Head, Cast 9 in (22.9 cm) Diameter Floor Flange, Inspection Tag, Self-Adhesive High Visibility Safety Green and Bright Yellow Stripes, Universal Sign, Includes Foot Pedal No, Includes Showerhead Shroud Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE Indoor Convex Polycarb w/2 T Bkts, 36 (DCVO-48T-PB)
- TILLMAN Full Lth Bk, 4In-Cd, PR (1528)
- SIGNMISSION OSHA Notice Sign, Fire Sprinkler Riser Inside, 10in X 7in Decal, 7" W, 10" L, Portrait (OS-NS-D-710-V-12678)
- CONDOR Disposable Shirt , 2XL , White , Snap Front (30C585)
- HAWS Shower/Eye Face Wash, Lab Combination (8356WCC)
- HAWS Shower/Eye Face Wash, Lab Combination (8355WCW)
- HAWS Axion™ MSR Shower/Eyewash, Freeze Resistant Combo (8317CTFP)
- HAWS Shower and Eyewash Station (8320-8325)
- HAWS Freeze-Protected Shower Eye/Face Wash (8315CTFP)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8300.158)
- HAWS Shower and Eyewash Station (8300-8309)
- Haws Combination Units