Shop All Eyewash and Shower Parts and Accessories
Haws
Pull Rod, 28 In. Stainless Steel
Mfr # SP200
Zoro # G4077236
original price:
$99.96
8% off
new price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 28 in Stainless Steel
- For Use With Shower
- Material Stainless Steel
- Height 28 in
- Includes Triangular Handle
Product Information
- Brand Haws
- MFR # SP200
- Zoro # G4077236
- UPC # 611970370439
- Country of Origin Taiwan, Province of China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 28 in |
Details
Item | Pull Rod |
Type | 28 in Stainless Steel |
For Use With | Shower |
Material | Stainless Steel |
Includes | Triangular Handle |
Compatible with Brand | Haws |
Compatible with Series | Haws |
Accessory Type | Pull Rod |
Description
Pull Rod, Accessory Type Pull Rod, Compatible with Brand Haws, Compatible with Series Haws, For Use With Shower, Includes Triangular Handle, Height 28 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 3 (DWR-SINGLE-8-3)
- CONDOR Safety Glasses, Condor V, Scratch-Resistant, Wraparound, Frameless, Clear Frosted Arm, Clear Lens (4EY97)
- LYLE Hexavalent Chromium Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0723-ND_7X5)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSCWL)
- HAWS Repair Kit For Shower (VRKMK81A)
- HAWS Eye Wash Preservative, 8 oz., PK12 (9082-C)
- HAWS Eye/Face Wash Retro-Fit Kit (SP65)
- HAWS Scald Protection Valve Kit, 5" L, Brass (9201EW)
- HAWS EYEWASH REPL FILL CAP/CHAIN (SP131)
- HAWS Emergency Drench Hose (8901B)
- BAUSCH + LOMB Eye Wash, Removes Foreign Particles, 4 Fluid oz (BAL620252)
- Haws Eyewash Stations and Shower Equipment