Shop All Drinking Fountains
Haws
Pedestal, Yes ADA, Drinking Fountain
Mfr # 3377
Zoro # G2638741
product price: $2,524.99
/ea
Free Shipping & Returns
$2,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- ADA Compliant Yes
- Material Galvanized steel
Product Information
- Brand Haws
- MFR # 3377
- Zoro # G2638741
- UPC # 611970323428
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Pedestal |
ADA Compliant | Yes |
Material | Galvanized steel |
Item | Drinking Fountain |
Description
Model 3377, barrier-free, pedestal drinking fountain with a satin finish stainless steel bowl and bracket, with 100% lead-free waterways, and galvanized steel green powder-coated finish pedestal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 2.2 gpm Aerated Outlet, 55/64" Thread Size, Chrome, Brass (066111-0020A)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- KOHLER Adapter, Handle (1074724-VF)
- ZORO SELECT T-Clips Fastener, 5/8 In Max Dia, PK50 (T12)
- HAWS Wall Mounted Fountain (1152)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HTVZ8PV-NF)
- HALSEY TAYLOR Pedestal, No ADA, 1 Level Water Cooler (74047152000)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- HALSEY TAYLOR HydroBoost Water Refilling Station, Stainless (HTHB-HAC8SS-NF)
- B & K Drinking Fountain (220-007NL)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8SS-NF)
- Haws Drinking Fountains