Shop All Eyewash and Shower Parts and Accessories
Haws
HAWSCLEAN Port. Eyewash Cleansing Stick
Mfr # 9083
Zoro # G7759117
original price:
$324.00
20% off
new price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Portable Eyewash Stations
- Material Plastic
- Length 3 3/8 in
- Height 3 3/8 in
- Width 2 in
Product Information
- Brand Haws
- MFR # 9083
- Zoro # G7759117
- UPC # 671262690850
- Country of Origin United Kingdom
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 3 3/8 in |
Height | 3 3/8 in |
Width | 2 in |
Depth | 3 1/2 in |
Details
For Use With | Portable Eyewash Stations |
Material | Plastic |
Features | Protection Against Bacteria, Environmental Friendly |
Standards | ANSI |
Item | Eyewash Cleansing Stick |
Accessory Type | Cleansing Cartridge |
Color | White, Yellow |
Compatible with Brand | Universal |
Description
Eyewash Cleansing Stick, Accessory Type Cleansing Cartridge, Color White, Yellow, Compatible with Brand Universal, Depth 3 1/2 in, Height 3 3/8 in, Width 2 in, For Use With Portable Eyewash Stations, Material Plastic, Features Protection Against Bacteria, Environmental Friendly, Standards ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR The Original® Tactical Glove, Gray, M, 8" L, PR (MG-88-009)
- CONDOR Rain Bib Overall, Green, L (4PCN4)
- NOTRAX 9 ft. L x Vinyl, 1" Thick (519S0039YB)
- ALTA Knee Pads, Flex Cap, Gel, MultiCAM, PR (52943.16)
- HAWS Emergency Drench Hose (8901B)
- HAWS Valve Repair Kit (VRK7650)
- HAWS Swing Down, Eye/Face Wash W/Head (7610S)
- HAWS Insulating Jacket, Nylon, Green, 120VAC (7603BLH)
- HAWS Test Tag (SP170)
- HAWS Dust Cover, Stainless Steel for EyeWash (9102)
- GUARDIAN EQUIPMENT Spray Head Assembly, 4 Gs (AP470-120R)
- Haws Eyewash and Shower Parts and Accessories