Shop All Eyewash and Shower Parts and Accessories
Haws
Haws Sp12 Eyewash Head W/Nozzle
Mfr # SP12
Zoro # G0656811
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- For Use With Portable Tank Eyewash
- Height 9 in
- Color Green
- Material Plastic
Product Information
- Brand Haws
- MFR # SP12
- Zoro # G0656811
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 7 in |
Height | 9 in |
Depth | 9 in |
Thread Size | 1/4 in |
Details
Item | Eyewash Spray Head |
For Use With | Portable Tank Eyewash |
Color | Green |
Material | Plastic |
Accessory Type | Spray Head |
Compatible with Series | Haws |
Compatible with Brand | Haws |
Thread Type | NPT |
Description
Eyewash Spray Head, Accessory Type Spray Head, Color Green, Compatible with Brand Haws, Compatible with Series Haws, Depth 9 in, Height 9 in, Width 7 in, For Use With Portable Tank Eyewash, Material Plastic, Thread Size 1/4 in, Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE STAR Zebra 5095 Resin Ribbons, 3-5/16"W x 244'L, 1/2" Core, Black, 12 Rolls/Case (05095GS08407)
- XBARRIER A5 Cut Resistant, Blue Textreme, Luxfoam Coated Glove, M, (CA5588RM1)
- ACCUFORM Safety Sign KEEP THIS AREA CLEAN MHSK528VS (MHSK528VS)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Record, Pk1000 (1HAC1)
- HAWS Strainer Assembly (6466)
- HAWS Valve Repair Kit (VRK7650)
- HAWS Stay Open Ball Valve with Push Flag, SS (SP228)
- HAWS Eye Wash Preservative, 5 oz., PK4 (9082)
- HAWS Eyewash Head, Use w/16D396, 16D394, 16D409 (SP65PD)
- HAWS Flow Switch For Use For 9001Ex (SP154DPDT)
- HONEYWELL Replacement Eye Wash Bottle, 16 oz. (32-000454-0000-H5)
- Haws Eyewash Stations and Shower Equipment