Shop All Drinking Fountains & Water Cooler Parts
Haws
Faucet Valve
Mfr # 6250LF
Zoro # G4729949
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Faucet, Self-Closing, Plain End
- Material Brass
- Finish Polished Chrome Plated
- Standards NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875
- Faucet Operation Lever Handle
Product Information
- Brand Haws
- MFR # 6250LF
- Zoro # G4729949
- UPC # 611970335285
- Country of Origin New Zealand
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Faucet Valve |
Sub Category | Faucet, Self-Closing, Plain End |
Material | Brass |
Finish | Polished Chrome Plated |
Standards | NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875 |
Faucet Operation | Lever Handle |
Description
Faucet,Self-Closing,Plain End
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 135 gpm (XL-200-SW-LF-BDT)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 3 in Pipe Size (160-510)
- ECCOTEMP 14.5 " x 4 " x 10.75 " 74,500, Natural Gas (FVi12-NG)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- HAWS Faucet Bubbler (5010SS)
- HAWS Valve Push Button (5881PBA)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- HAWS Faucet Valve (6252EHLF)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS Air Control Valve (5881)
- FLUIDFIT Fitting, Fluidfit, Tube Reducer, 1/2" x 3/8" (HGJ1/2-3/8)
- Haws Drinking Fountains & Water Cooler Parts