Shop All Eyewash and Shower Parts and Accessories
Haws
Eyewash Upgrade Spray Head
Mfr # AX15
Zoro # G603446097
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Height 3 3/4 in
- Features Eyewash Streams Provide Zero Vertical Velocity
- Includes AXION MSR Eye/Face Wash Head, Connecting Hardware, Eyewash Measuring Gauge, Tape Measure, Written Guidelines to Assure Installation Complies
- Color Green
Product Information
- Brand Haws
- MFR # AX15
- Zoro # G603446097
- UPC # 611970313924
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 8 in |
Height | 3 3/4 in |
Width | 3 1/2 in |
Details
Features | Eyewash Streams Provide Zero Vertical Velocity |
Includes | AXION MSR Eye/Face Wash Head, Connecting Hardware, Eyewash Measuring Gauge, Tape Measure, Written Guidelines to Assure Installation Complies |
Color | Green |
Standards | ANSI Z358.1 |
Material | Plastic, Stainless Steel |
Item | Eyewash Spray Head |
For Use With | Most Bradley Halo Models |
Compatible with Series | Haws |
Compatible with Brand | Haws |
Description
Eyewash Spray Head, Color Green, Compatible with Series Haws, Height 3 3/4 in, Width 3 1/2 in, Features Eyewash Streams Provide Zero Vertical Velocity, For Use With Most Bradley Halo Models, Includes AXION MSR Eye/Face Wash Head, Connecting Hardware, Eyewash Measuring Gauge, Tape Measure, Written Guidelines to Assure Installation Complies, Material Plastic, Stainless Steel, Standards ANSI Z358.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA7)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- HAWS Eyewash Head, Haws (0002974804.13)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13)
- HAWS Valve Repair Kit (VRK5874)
- HAWS Axion™ MSR Drench Hose Eye/Face Wash, Deck Mount (8904)
- HAWS Insulating Jacket, Nylon, Green, 120VAC (7603BLH)
- HAWS Foot Treadle (SP220SS)
- HAWS Anti-Surge Eyewash Head (SP11FC)
- Haws Eyewash and Shower Parts and Accessories