Shop All Eyewash Stations
Haws
Eyewash Station in Green
Mfr # 7501
Zoro # G4140236
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Width 22 in
- Color Green
- Installation Type Portable
- Includes Mounting Bracket and Instruction Booklet
Product Information
- Brand Haws
- MFR # 7501
- Zoro # G4140236
- UPC # 611970346908
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 15 in |
Width | 22 in |
Depth | 10 in |
Description
Eyewash Station, Activation Pull Tray, Color Green, Coverage Eyes, Depth 10 in, Height 15 in, Width 22 in, Environment General Purpose, In Solution Shelf Life 4 mo, Included Media Media Sold Separately, Maximum Flow Rate 0.4 gpm, Media Type Water Preservative, Minimum Operating Temperature 60 Degrees F, Mount Type Wall, Portable Water Supply Type Gravity-Fed, Refill Type Bottle, Tank Capacity 9 gal, Tank Material Plastic, ANSI Compliance Primary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Blue, 3"H, PK6 (411KAS6BLU)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93840L)
- CAROLINES TREASURES Italian Greyhound Welcome Machine Washable Memory Foam Mat (BB1422RUG)
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BT-7460BT)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7778B)
- HAWS Pedestal Mounted Eyewash Station Stainless Steel (7361-7461)
- HAWS Wall Mounted Eyewash Station ABS Plastic (7260B-7270B)
- HAWS Faucet Mounted Eyewash Station No Bowl (7620)
- HAWS Unmounted Mounted Eyewash Station Stainless Steel (7460)
- HONEYWELL FENDALL Fendall Eyesaline Wall-Mount Eye Wash Station 12.25" L x 3.25" W x 14" H (PLS1495)
- Haws Eyewash Stations