Shop All Drench Showers
Haws
Eyewash, Freeze Resistant, Wall, SS
Mfr # 7433FP
Zoro # G4377807
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Material Chrome-Plated Brass
- Installation Type Plumbed
- Shower Spray Head Material Plastic
- Includes Inspection Tag, Identification Sign, Wall Bracket
- Standards ANSI Z358.1
Product Information
- Brand Haws
- MFR # 7433FP
- Zoro # G4377807
- UPC # 611970346434
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 15 in |
Width | 15 in |
Bowl Dia. | 11 in |
Depth | 15 in |
Inlet Pipe Size | 1/2 in |
Mount Hole Diameter | 5/16 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Silver, Coverage Eyes, Depth 15 in, Height 15 in, Width 15 in, Environment Freezing Temperatures, Eyewash Bowl Material Stainless Steel, For Maximum Wall Thickness 12 in, Hazardous Location Rating Not Rated, Includes Inspection Tag, Identification Sign, Wall Bracket, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: ID TAG JMP RNG SKR CLEAR, PK 10 (LKL-6051010)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0073-NP_10X7)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Uncoated (MP112PF)
- STRANCO Hanging Aisle Sign, Legend 17 (HPS-FS1212-17)
- HAWS Axion™ MSR Emergency Shower, Horiz/Vert, 20 gpm (8122)
- HAWS Axion™ MSR Emergency Shower, Floor, 20 gpm (8100)
- HAWS Emergency Shower, Horiz/Vert, 20 gpm (8130)
- HAWS Axion™ MSR Emergency /Vert, 20 gpm (8123)
- JUSTRITE Drench Shower, Ceiling Mount, Galvanized (23GV)
- CONDOR Drench Shower, ABS Plastic, 94-3/4 in. H (49EV45)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- Haws Drench Showers