Shop All Eyewash and Shower Parts and Accessories
Haws
Eye/Facewash Head
Mfr # SP21FC
Zoro # G3985511
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eye/Face Wash Station
- Type ABS Green Plastic, 1/4 in NPT
- Material Plastic
- Thread Size 1/4 in
- Width 3 in
Product Information
- Brand Haws
- MFR # SP21FC
- Zoro # G3985511
- UPC # 611970370767
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Thread Size | 1/4 in |
Width | 3 in |
Depth | 5 in |
Height | 7 in |
Details
Item | Spray Head |
For Use With | Eye/Face Wash Station |
Type | ABS Green Plastic, 1/4 in NPT |
Material | Plastic |
Thread Type | NPT |
Includes | Integral Dust Cover |
Compatible with Brand | Haws |
Compatible with Series | Haws |
Features | ABS Plastic Eye/Face Wash Head in Safety Green with a Built-In 2.5 gpm (9.5 L) Automatic Pressure Compensation Flow Control That Assures Multiple Soft-And-Steady Streams of Water for Flowing Water Pressure Ranging from 30 to 90 Psi (2.1 to 6.2 Bar), Flow Control is Easily Accessible for Cleaning. Supply 1/4 in NPT, Integral Flip-Top Dust Cover is Automatically Released by Flow of Water |
Accessory Type | Spray Head with Dust Cover |
Color | Green |
Description
Spray Head, Accessory Type Spray Head with Dust Cover, Color Green, Compatible with Brand Haws, Compatible with Series Haws, Depth 5 in, Height 7 in, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Utility Tray with Grate Black 49.25" L x 25.25" W x 3.25" H (PAK123-BK)
- 3M Scotchlite Sfty Vest Ylw (94617-80030-PS)
- HEXARMOR Safety Gloves, XL, PR (2051-XL (10))
- ZORO SELECT Traffic Cone, 18In, Orange (6FHC5)
- HAWS Replacement Bowl, Stainless Steel (SP90)
- HAWS Shower Curtain (9037)
- HAWS Universal Sign-Shower (9020)
- HAWS Y Strainer, 3/8In NPT(F), 100 Mesh Screen (6433)
- HAWS Strainer Assembly (6466)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX14)
- SPEAKMAN Hot Valve Rainier 1/4 Turn (RPG05-0902)
- Haws Eyewash Stations and Shower Equipment