Shop All Eyewash and Shower Parts and Accessories
Haws
Emergency Mixing Valve, 78 gpm
Mfr # 9202E
Zoro # G4379015
product price: $1,365.99
/ea
Free Shipping & Returns
$1,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 78 gpm
- Inlet Size 1-1/4" NPT
- Material Brass
- Height 4 7/8 in
- Width 4 3/4 in
Product Information
- Brand Haws
- MFR # 9202E
- Zoro # G4379015
- UPC # 611970358062
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Inlet Size | 1-1/4" NPT |
Height | 4 7/8 in |
Width | 4 3/4 in |
Length | 10 in |
Depth | 10 1/8 in |
Outlet Pipe Size | 1 1/4 in |
Inlet Pipe Size | 1 1/4 in |
Description
Emergency Mixing Valve, Accessory Type Thermostatic Mixing Valve, Color Yellow, Compatible with Brand Haws, Depth 10 1/8 in, Height 4 7/8 in, Width 4 3/4 in, Features Deposits Resistant, Flow Range of 1 to 78 gpm (295 L), Mixing Chamber, Shuttle Design, For Use With Eyewashes, Showers, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Material Brass, Maximum Flow Rate 78 gpm, Maximum Inlet Pressure 125 psi, Maximum Inlet Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3010-XL (10))
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 24 3/8 in Height, 10 lb (3ZV11)
- HONEYWELL SALISBURY Flame Resistant Coat (ACC8RGL)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 1 PR (8113C-09)
- HAWS High Visibility Stripe (SP185)
- HAWS Eyewash Replacement Dust Covers, PR (9095)
- HAWS Eyewash Replacement Valve (SP265)
- HAWS Ball Valve vWith Flag Handle 1/2 In. IPS (SP225)
- HAWS Floor Flange, Cast-Iron, Gray, 11" L (SP75)
- HAWS Emergency Indicator Alarm (9001)
- GUARDIAN EQUIPMENT Portable Unit Wall Bracket (G1540WB)
- Haws Eyewash Stations and Shower Equipment