Shop All Water Chillers
Haws
Chiller, 8 Gph
Mfr # HCR8
Zoro # G0598285
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Warranty Length 1 yr Limited Warranty
- Recommended Install Distance Maximum 8 ft
- Overall Height 21 5/8 in
- Features Remote Water Chiller Provides Instantaneous Cooling to Meet a Continuous Demand for Chilled Water
- Temperature Adjustment Adjustable
Product Information
- Brand Haws
- MFR # HCR8
- Zoro # G0598285
- Country of Origin China
- Category Water Chillers
Dimensions
Manufacturer Warranty Length | 1 yr Limited Warranty |
Overall Height | 21 5/8 in |
Inlet Tube Outside Diameter | 3/8 in |
Overall Width | 13 1/4 in |
Overall Depth | 10 1/4 in |
Outlet Tube Outside Diameter | 1/4 in |
Details
Item | Two Station Water Chiller |
Recommended Install Distance | Maximum 8 ft |
Features | Remote Water Chiller Provides Instantaneous Cooling to Meet a Continuous Demand for Chilled Water |
Temperature Adjustment | Adjustable |
Operating Voltage | 115V AC |
Maximum Flow Rate | 8 gph |
Minimum Supply Line Pressure | 20 psi |
Housing Material | Steel |
Ventilation Clearance | 4 in Side and Back |
Housing Finish | Galvanized |
Maximum Supply Line Pressure | 105 psi |
Standards | NSF/ANSI Standard 61, Section 9, Comply with ARI Standard 1010, U.S. and Canadian Standards |
Full Load Current | 5 A |
Cooling Capacity | 8 gph @ 50 Degrees F |
For Number of Stations | 2 |
Refrigerant Type | R134A |
Environment | Indoor |
For Station Type | Drinking Fountains |
Description
Two Station Water Chiller, Cooling Capacity 8 gph @ 50 Degrees F, Housing Material Steel, Housing Finish Galvanized, Operating Voltage 115V AC, Overall Height 21 5/8 in, Overall Width 13 1/4 in, Overall Depth 10 1/4 in, Inlet Tube Outside Diameter 3/8 in, Outlet Tube Outside Diameter 1/4 in, For Number of Stations 2, Environment Indoor, Features Remote Water Chiller Provides Instantaneous Cooling to Meet a Continuous Demand for Chilled Water, For Station Type Drinking Fountains
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2455C)
- NOR EAST CONTROLS V5013B1003 2-1/2" Flanged 3 Way (V5013B1003)
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS, Fitting Type: MNPT (PLE126)
- SLOAN G2 Optima Plus 8188 Xd Flush Valve (3250419)
- ELKAY Remote Chiller, Non-Filtered 10 GPH (ER101Y)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- ELKAY Remote Chiller, Non-Filtered 1 GPH (ERS11Y)
- OASIS Water Chiller for OASIS Water Coolers (R8)
- ELKAY Remote Chiller, Non-Filtered 8 GPH (ECH8)
- ELKAY SwirlFlo Single Fountain Stainless (EDFPB114C)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- Haws Water Chillers