Shop All Water Coolers
Haws
ADA Water Cooler with Bottle Filler
Mfr # 1212S
Zoro # G5188146
product price: $1,945.99
/ea
Free Shipping & Returns
$1,945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34-1/16 in.
- Weight 99 lbs.
- Finish Stainless Steel
- Height 40-3/4 in.
- Width 18-3/4 in.
Product Information
- Brand Haws
- MFR # 1212S
- Zoro # G5188146
- UPC # 611970318073
- Country of Origin United States
- Category Water Coolers
Dimensions
Length | 34-1/16 in. |
Height | 40-3/4 in. |
Width | 18-3/4 in. |
Details
Weight | 99 lbs. |
Finish | Stainless Steel |
Material | Galvanized steel frame |
Color | Stainless Steel |
Description
Model 1212S, stainless steel Hi-Lo wall-mount ADA water cooler with bottle filler features an electronic bubbler valve and push bar assembly, sensor operated bottle filler, and bubbler deactivation feature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-15 7/8 in. Rod (RK-PRV-14)
- SLOAN Plug-In Transformer, 6 VDC, For 6NA98 (EAF-11)
- GRUVLOK Tee, Galvanized Ductile Iron, 3", Grooved (0390119147)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 80 (40715)
- GLOBAL INDUSTRIAL Non-Filtered Tri-Temp Water Dispenser, Black With Stainless (670435)
- PREMIUM LEVELLA Freestanding Hot and Cold Electric Water Cooler in White (PWC205T)
- OASIS INTERNATIONAL DISPENSER, 2.11GL, HOT&COLD (506815C)
- ELKAY Elkay Vrc8 W/Ezh2O-Filtered (LVRC8WSK)
- OASIS Bottled Water Disp, Bottom Load, 5 gal (BXM1SHS)
- ACORN CONTROLS Single Drinkng Ftn, D 18 1/2in, W 18 1/2in (A171108F-UG)
- ACORN CONTROLS Two-Level Drinking Ftn, D 18 1/2in (A172108F-UG)
- Haws Water Coolers