Shop All Water Coolers
Haws
ADA Filtered Water Cooler w Bottle Fill
Mfr # 1211SF
Zoro # G5188112
Free Shipping & Returns
$1,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15-11/16 in.
- Finish Stainless Steel
- Material Galvanized steel frame
- Weight 72 lbs.
- Color Stainless Steel
Product Information
- Brand Haws
- MFR # 1211SF
- Zoro # G5188112
- UPC # 611970318042
- Country of Origin United States
- Category Water Coolers
Dimensions
Length | 15-11/16 in. |
Height | 40-3/4 in. |
Width | 18-3/4 in. |
Details
Finish | Stainless Steel |
Material | Galvanized steel frame |
Weight | 72 lbs. |
Color | Stainless Steel |
Description
Model 1211SF, filtered, stainless steel wall-mount ADA water cooler with bottle filler features an electronic bubbler valve and push bar assembly, sensor operated bottle filler and bubbler deactivation feature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Nylon Plastic Oval Shower Door Rollers 5PK (31391)
- JONES STEPHENS P-Trap, CP Brass, 22 Gauge, 1-1/4" (P38001)
- DELTA Delta Peerless Mounting Washers/Nuts (RP44122)
- PFISTER Pfister S/A Hdl 49Yw1 Rt Hd Cr (940-139A)
- ACORN CONTROLS Two-Level Drinking Ftn, D 18 1/2in (A172108F-UG)
- IGLOO Sport Blue 2 gal Water Cooler (41150)
- OASIS Water Cooler, Two Piece Hot Tank, Hot N'Cold, , White (POUD1SHS WHI)
- GLOBAL INDUSTRIAL Non-Filtered Tri-Temp Water Dispenser, Black With Stainless (670435)
- ELKAY Elkay Space-Ette Floor Water Cooler, 3 GPH, Light Gray Granite, FD7003L1Z (FD7003L1Z)
- OASIS MaxxFill Flex Hot and Cold Water Dispenser, 12.2 x 14.2 x 42.33, Black/Stainless Steel (506815C)
- B & K WATER DISPENSER BLK/GRAY (601090)
- Haws Water Coolers