Shop All Cookware
Hawkins
Hawkins F45 Futura Hard Anodized Pressure Cooker - 4 Litres
Mfr # F45
Zoro # G303755789
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
A beautiful combination of form and function, Futura is the only pressure cooker in the world to have been displayed by The Museum of Modern Art, New York. Futura cooks on average 46% faster than a microwave oven. The beautiful, durable black finish given by 60 micron thick hard anodising has two benefits. It makes the pressure cooker absorb heat faster making it more energy-efficient. And the pressure cooker stays looking new for years.
The unique pressure regulating system gives you the convenience of finger-tip pressure release and prevents clogging of the steam vent. The double-thick base stays flat, heats evenly and is ideal for light frying before pressure cooking. Suitable for gas, electric, ceramic and halogen cooktops. The Hawkins Futura has a 1/4 inch thick base providing for incredible durability and reliable, even cooking. Hard anodized, non-tarnish, scratch proof Satilon finish. Satilon is stick resistant and extremely abrasion resistant. Stay cool handles and helper handles make handling easier. Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve. Body and lid are hard-anodised to over 50 microns, this surface will not tarnish, pit, corrode or scratch, it will prevent food from coming into contact with aluminium at core, it will stay looking new for years.
Hard anodising was first developed by Russian scientists to produce a metal surface tough enough for space travel. The same technology is now used by Hawkins to make its Hard Anodised pressure cookers and cookware. Through a process of electrolysis at sub-zero temperature using a high intensity electric current, a 60 micron thick layer of aluminium oxide (Al2O3) is formed molecule by molecule as an integral part of the metal. This process produces a surface harder than steel with wonderful properties for cooking. The Hard Anodised surface is non-toxic, non-staining and non-reactive with foods. It is thermal-efficient, heats fast and evenly and is not spoiled by high heat. It is tough and durable, will not tarnish or corrode and will stay looking new for years.
Ideal for cooking for: 4-5 Persons.
Base flat diameter: 180 mm.
Base thickness: 6.35 mm.
4 Litres Capaci
The unique pressure regulating system gives you the convenience of finger-tip pressure release and prevents clogging of the steam vent. The double-thick base stays flat, heats evenly and is ideal for light frying before pressure cooking. Suitable for gas, electric, ceramic and halogen cooktops. The Hawkins Futura has a 1/4 inch thick base providing for incredible durability and reliable, even cooking. Hard anodized, non-tarnish, scratch proof Satilon finish. Satilon is stick resistant and extremely abrasion resistant. Stay cool handles and helper handles make handling easier. Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve. Body and lid are hard-anodised to over 50 microns, this surface will not tarnish, pit, corrode or scratch, it will prevent food from coming into contact with aluminium at core, it will stay looking new for years.
Hard anodising was first developed by Russian scientists to produce a metal surface tough enough for space travel. The same technology is now used by Hawkins to make its Hard Anodised pressure cookers and cookware. Through a process of electrolysis at sub-zero temperature using a high intensity electric current, a 60 micron thick layer of aluminium oxide (Al2O3) is formed molecule by molecule as an integral part of the metal. This process produces a surface harder than steel with wonderful properties for cooking. The Hard Anodised surface is non-toxic, non-staining and non-reactive with foods. It is thermal-efficient, heats fast and evenly and is not spoiled by high heat. It is tough and durable, will not tarnish or corrode and will stay looking new for years.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Nut Starter (721114)
- MANITOWOC 30 in W X 50 in H X 34 in D Ice Storage Bin (D570)
- IN-SINK-ERATOR Upper End Bell (13723)
- MISSION FOODS Mission Heat Pressed Flour Tortillas, PK96 (10430)
- HAWKINS Hawkins E20 Bigboy Aluminium Pressure Cooker - 22 Litres (E20)
- HAWKINS Hawkins E30 Bigboy Aluminium Pressure Cooker - 18 Litres (E30)
- HAWKINS Hawkins D20 Classic Aluminum Pressure Cooker - 12 Litres (D20)
- HAWKINS Hawkins D10 Classic Aluminum Pressure Cooker - 10 Litres (D10)
- HAWKINS Hawkins L72 Futura Hard Anodised Deep-Fry Pan Kadhai with Steel Lid and Flat Bottom - 7.5 Litres (L72)
- HAWKINS Hawkins L21 Futura Hard Anodised Deep-Fry Pan Kadhai with Steel Lid and Flat Bottom - 2.5 Litres (L21)
- RACHAEL RAY Rachael Ray 81130 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Handle (81130)
- Hawkins Cookware