Shop All Cookware
Hawkins
Hawkins B85 Stainless Steel Pressure Cooker - 8 Litres
Mfr # B85
Zoro # G303755895
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This Hawkins pressure cooker has a 100% stainless steel body and lid which is stays bright, does not pit or corrode, is easy to clean and extremely hygienic. It is Suitable for gas, electric, ceramic, halogen and induction cooktops. This pressure cooker is also equipped with a stay cool handle.To ensure uniform heating, the bottom has a core of 7.0 mm thick base sheets of stainless steel. It is a great little Pressure cooker which can be used safely for light and deep frying and pressure cooking. Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve.
Ideal for cooking for 8-11 Persons.
Stainless steel body and lid.
Shielded safety valve.
Pressure locked safety lid.
Easy to Open and Close lid.
8 Litres capacity (8.45 Quart).
New 'whistling' pressure regulator.
Shielded Safety valve.
Gasket lasts longer.
Mirror polished; interior and base matt finish.
Inside fitting lid opens only when pressure falls.
Stay cool handles.
Base Flat Diameter: 208 mm (8.19 inch).
Body Maximum Diameter: 445 mm (17.52 inch).
Base Thickness: 7 mm (0.28 inch).
Dimensions: 17" L x 12" H x 9" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Lower Spray Base (Includes Pul (00360.00)
- KYOCERA CERAMIC UTILTY KNIFE4.5"" (FK-110WHACE)
- HANDI-FOIL Handi-Foil 9" Round Aluminum Container, PK500 (2046-30-500)
- STARBUCKS Whole Bean Coffee, Decaffeinated, Pike Place, 1 lb, Bag (12540222)
- HAWKINS Hawkins M37 Contura Pressure Cooker New Shape - 3 Litres (M37)
- HAWKINS Hawkins E30 Bigboy Aluminium Pressure Cooker - 18 Litres (E30)
- HAWKINS Hawkins D10 Classic Aluminum Pressure Cooker - 10 Litres (D10)
- HAWKINS Hawkins D20 Classic Aluminum Pressure Cooker - 12 Litres (D20)
- HAWKINS Hawkins B40 Classic Aluminum Pressure Cooker - 6.5 Litres (B40)
- HAWKINS Stainless Steel Pressure Cooker 10 Litres (D40)
- OXO FRY PAN BLACK 12in. 1PC (CC006952-001)
- Hawkins Cookware