Shop All Rodent Control
Hawk
Rodenticide, 8 lb., Paste Form
Mfr # 31208
Zoro # G0746334
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Rodents
- Weight 8 lb
- Form Paste
- Active Ingredients Bromadiolone
- Product Type Rodenticide
Product Information
- Brand Hawk
- MFR # 31208
- Zoro # G0746334
- UPC # 048745312088
- Country of Origin United States
- Category Rodent Control
Dimensions
Container Size | 8 lb |
Details
Item | Rodenticide |
Used For | Rodents |
Weight | 8 lb |
Form | Paste |
Active Ingredients | Bromadiolone |
Product Type | Rodenticide |
Targeted Animals | Hawks |
Container Type | Pail |
Description
Rodenticide, Product Type Rodenticide, Targeted Animals Hawks, Active Ingredients Bromadiolone, Form Paste, Container Type Pail, Container Size 8 lb
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ohaus Battery (80500729)
- DEWALT Replacement Spool Head, .095"dia, 9-1/18"L (DWO1DT995)
- CUISINART Magnetic Grilling Spice Set, 3 pcs. (CSS-33)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72EXJ100U)
- HAWK Rodenticide, Green Chunks, 9 lb. Pail (31270 5)
- HAWK Hawk Place Baits, Pest Control (31186)
- JT EATON Stick-Em Glue Mouse Trap, 2PK (233N)
- TOMCAT 1 Oz. Ready To Use Mouse & Rat Trap Attractant Gel (0362210)
- TOMCAT Live Catch Mouse Trap (0362010)
- JT EATON Stick-Em Pro Series Glue Trap For Rodents , 2PK (155P)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31410)
- Hawk Rodent Control