Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 9/16" x 6"L, SDS Plus
Mfr # B80025
Zoro # G3575918
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 4 in
- Overall Length 6 in
Product Information
- Brand Hawera
- MFR # B80025
- Zoro # G3575918
- UPC # 805634001573
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 9/16" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Drill Driver |
Sub Brand | Hawera |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Carbide Scrpr Set, 1-1/4" And 5/8", 2 pcs. (81780)
- KIPP Adjustable Handle, Size: 3 M10 Zinc, Black Satin, Comp: Steel (K0116.3101)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 3/8", Number of Flutes: 6 (DC6-3/8-82)
- CHICAGO PNEUMATIC GRINDER 7" HD ANGLE 5/8"-11 7500 RPM (CP857)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS (01316-PWR)
- SURTEK Hammer Drill Bit 1/4 x 4" straight shank (119156)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5016)
- MILWAUKEE TOOL 3/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8884)
- Hawera Hammer Drill Bits