Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 7/8" x 12"L, SDS Plus
Mfr # B80034
Zoro # G0771097
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 10 in
- Overall Length 12 in
Product Information
- Brand Hawera
- MFR # B80034
- Zoro # G0771097
- UPC # 805634001665
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 7/8" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Sub Brand | Hawera |
For Tool Type | Drill Driver |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 12 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished Open-end Wrench, 1/4" x 5/16" opening size (3018)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3127)
- TEKTON Angle Head Open End Wrench Set, 22-Piece (6-32 mm) (WAE90202)
- TR INDUSTRIAL Portable 4Ton Dual Gear Power Puller, Black (TR81500BK)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH Hammer Drill Bit (LBHX006)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2240-P25)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/8" X 10" X 12" (48-20-7230)
- ARTU SDS Plus Drill Bit 5/16" x 6.000"L (01230)
- BOSCH Hammer Drill Bit (HC4C2146)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS Plus (HC2062)
- Hawera Hammer Drill Bits