Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 7/32" x 12"L, SDS Plus
Mfr # B80008
Zoro # G3575811
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 10 in
- Overall Length 12 in
Product Information
- Brand Hawera
- MFR # B80008
- Zoro # G3575811
- UPC # 805634001405
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 7/32" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Sub Brand | Hawera |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
For Tool Type | Drill Driver |
Material - Machining | Carbide Tipped |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 12 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- PROPAC ZIPPER POUCH, 4 X 7.5 MRC (B6107-MRC)
- SURTEK Chromium-plated adjustable wrench 18" (518)
- TEKTON 3/8" Drive Ratchet, 18.7 in. L (SRH01118)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MAYHEW Hammerless Set 3 Pc (MY89021)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, SDS Max (HC5013)
- BOSCH Hammer Drill Bit, SDS Plus, 3/16"x6", PK25 (HCFC2012B25 + HCFC2041B10)
- ARTU Hammer Drill Bit, Round, 5/32 x 1-7/8 in (01006)
- DEWALT 5/8" SDS+ Hollow Bit (DWA54058)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2064)
- Hawera Hammer Drill Bits