Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 7/16" x 6"L, SDS Plus
Mfr # B80019
Zoro # G3575881
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 4 in
- Overall Length 6 in
Product Information
- Brand Hawera
- MFR # B80019
- Zoro # G3575881
- UPC # 805634001511
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 7/16" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Hawera |
For Tool Type | Drill Driver |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Shelf Jig, Create .25in and 5mm Shelf Pin Holes for Cabinets. Standard 32mm Spacing. (1343)
- PROFESSIONAL PLASTICS Drill Bit 1106006, 0.125 Dia [Each] (HDRILLBIT.125-1106006)
- MILWAUKEE TOOL Dust Extraction Cleaning Set (49-90-1962)
- STEELMAN 7-Spline 5/8" Locking Lug Nut Socket (78544)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus (HCFC2041CC)
- RELTON Single Cutter Hammer Bit 5/8" X 16" SDS-max (MX-10-22)
- DEWALT 7/16" x 6" Drill Bit Premium Percussion (DW5234)
- DEWALT 1-1/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5822)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (DXS5020)
- BOSCH 516x4x6 SDS Plus Bit (HC2051)
- Hawera Hammer Drill Bits