Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 5/8" x 18"L, SDS Plus
Mfr # B80029
Zoro # G0771045
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 16 in
- Overall Length 18 in
Product Information
- Brand Hawera
- MFR # B80029
- Zoro # G0771045
- UPC # 805634001610
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 5/8" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Sub Brand | Hawera |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 18 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (29-Piece) Titanium Nitride Coated Drill Bit Set (148280)
- DEWALT 5/8" x 16" x 18" SDS+ Hammer Bit (DW5448)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13208)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #12 (46682)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 2" X 4" (48-20-7330)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 12"L, SDS Plus (HC2094)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 8 x 160 mm (48-20-8040)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25) (DW5405B25)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide (HC2042)
- BOSCH Hammer Drill Bit (DXS5010)
- Hawera Drill Bits