Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 5/32" x 4"L, SDS Plus
Mfr # B80038
Zoro # G3575927
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 2 in
- Overall Length 4 in
Product Information
- Brand Hawera
- MFR # B80038
- Zoro # G3575927
- UPC # 805634001917
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 2 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 in |
Bit Dia. | 5/32" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Shank Type - Machining | SDS Plus |
Sub Brand | Hawera |
For Tool Type | Drill Driver |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cabinet, 5 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004656)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1020D)
- MORSE 3-1/4" Bi-Metal Hole Saw (MHSA52C)
- LMT ONSRUD Replacement Insert, PK10 (91-125)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- BOSCH Hammer Drill Bit, 21" L, 3/4" Shank Size (HCFC5031)
- DEWALT 1/4" x 4" x 6" High Impact Carbide SDS+(Bulk-25) (DW5517B25)
- MILWAUKEE TOOL 10 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit Set (48-20-9058)
- MAYHEW TOOLS 1981-H Hammer Bit .498 (31994)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus, 25PK (HCFC2040B25)
- Hawera Drill Bits