Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/8" x 10"L, SDS Plus
Mfr # B80042
Zoro # G3575951
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 8 in
- Overall Length 10 in
Product Information
- Brand Hawera
- MFR # B80042
- Zoro # G3575951
- UPC # 805634001955
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 3/8" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Sub Brand | Hawera |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Drill Driver |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 10 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Heavy Duty Pipe Wrench 24in (ST70817ST)
- SUNEX Extra Long Deep Impact Socket, 1/2" Dr 9/16" (SUN218XD)
- DEWALT #12 Countersink 7/32" Replacement Drill Bit (DW2540)
- OTC 3/4 in Drive, 3-3/8" 8 pt SAE Socket, 8 Points (1924)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 13-1/2"L, SDS Max (22UW56)
- ARTU-USA Quickhammer 01206 3/16 IN 6 IN Chrome Vanadium Steel SDS Plus Drill Bit (01206)
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- BOSCH SDS Plus Wood Chisel 1" x 7"L (HS1445)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3969)
- Hawera Drill Bits