Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/4" x 18"L, SDS Plus
Mfr # B80032
Zoro # G0771079
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 16 in
- Overall Length 18 in
Product Information
- Brand Hawera
- MFR # B80032
- Zoro # G0771079
- UPC # 805634001641
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 3/4" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Sub Brand | Hawera |
Measurement System | Fractional Inch |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 18 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Ratchet Wrench, 3/4" Spl Comb (1224CMR)
- BON TOOL Screed, 3/4" X 4" X 1 Foot 6" Reinforced H Aluminum (24-115)
- WARNER PROGRIP® 6” SS Flex Joint Knife, Hammer Cap™ (90666)
- DRILL AMERICA 2-7/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-7/16)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max (HC6511)
- MILWAUKEE TOOL 1-1/2 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4150)
- RELTON Single Cutter Hammer Bit 3/8" X 8" - Spline (202- 6-14)
- DEWALT 3/8" x 22" x 24" SDS+ Hammer Bit (DW5432)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 29"L, Spline (HC4023)
- DEWALT 7/8" x 10" x 12" SDS+ Hammer Bit (DW5461)
- Hawera Hammer Drill Bits